1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12X44 CR WI HE35 MD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12X44 CR WI HE35 MD
Mine Duty Wing - Crown Face, 12 in Dia., 44 in Face Width
Mi Item #
05640872
MFR #
12X44 CR WI HE35 MD
Mfr description
224698 XHD MINE DUTY WING PULLEY
Extremely heavy, strong mine duty wing pulley assemblies
Fit CEMA (Conveyor Equipment Manufacturers Association) dimensions
Exceed CEMA application standards by 2 to 5 times, depending upon pulley size
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
44 in
Pulley
Diameter
12 in
Details
Face Type
Crown
Hub Number
HE35
Pulley Type
Mine Duty Wing
UPC_NO
782475680788
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items