Overview
Mfr description
224745 XHD MINE DUTY WING PULLEY
- Extremely heavy, strong mine duty wing pulley assemblies
- Fit CEMA (Conveyor Equipment Manufacturers Association) dimensions
- Exceed CEMA application standards by 2 to 5 times, depending upon pulley size
- Designed for use with DODGE Mine-Duty Extra drum pulleys
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- UPC_NO782475682843
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data