Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X38 CR WI HE35 MD

Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, HE Hub
Mi Item #05640883
MFR #18X38 CR WI HE35 MD

Mfr description
224800 XHD MINE DUTY WING PULLEY
  • Extremely heavy, strong mine duty wing pulley assemblies
  • Fit CEMA (Conveyor Equipment Manufacturers Association) dimensions
  • Exceed CEMA application standards by 2 to 5 times, depending upon pulley size
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    HE35
  • Hub Type
    HE
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    782475684847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)