Motion
VCJT2S
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Molded Shroud Seal
Mi Item #05641032
MFR #VCJT2S
Price$197.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Molded Shroud Seal
Mi Item #05641032
MFR #VCJT2S

Mfr description
VCJT2S 2 BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1890 in
  • Bolt Circle Diameter  
    6.1875 in
  • Bolt Size
    0.6730 in
  • Bore Diameter  
    2 in
  • Housing Width
    4.5590 in
  • Overall Height  
    2.4020 in
  • Overall Length Diameter  
    7.4370 in
  • Weight
    5.494 lbs

Details

  • Bearing Number
    GRA115RRB2
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796111356
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8740 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Replacement Bearing
    GRA115RRB2
  • Seal Type
    Molded Shroud
  • Series
    VCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796111356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)