Motion
81230P  4 PC SET FLEX HEAD WRENCHES

Gearwrench
81230P 4 PC SET FLEX HEAD WRENCHES

1/4", 3/8" & 1/2" Drive Pear Head Ratchet Set Full Polish Chrome Finish, Various Lengths, 60 Gear Teeth, Flex Handle, Flex Head
MI ITEM #05641048
MFR #81230P 4 PC SET FLEX HEAD WRENCHES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81230P 4 PC SET FLEX HEAD WRENCHES

1/4", 3/8" & 1/2" Drive Pear Head Ratchet Set Full Polish Chrome Finish, Various Lengths, 60 Gear Teeth, Flex Handle, Flex Head
MI ITEM #05641048
MFR #81230P 4 PC SET FLEX HEAD WRENCHES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81230P 4 PC SET FLEX HEAD WRENCHES

Specifications

  • Head Features
    Flex
  • ASME Spec
    B107.10
  • Handle Type
    Flex
  • Head Shape
    Pear
  • Number of Gear Teeth
    60
  • Number Of Pieces
    4
  • Overall Length
    Various in
  • PSC Code
    5120
  • Material
    Alloy Steel
  • Tool Type
    Ratchet Set
  • Measurement Type
    Inch
  • Magnetic
    No
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought