Motion
TMFS 20

SKF
TMFS 20

Axial Lock Nut Socket - Steel, 5.7000 in OD, 3.2000 in Shaft Ext Length, 1.0000 in Drive Square
Mi Item #05641377
MFR #TMFS 20
Price$2,679.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFS 20

Axial Lock Nut Socket - Steel, 5.7000 in OD, 3.2000 in Shaft Ext Length, 1.0000 in Drive Square
Mi Item #05641377
MFR #TMFS 20

Mfr description
TMFS20 AXIAL LOCKNET SOCKET
  • Requires less space around the bearing arrangement than hook spanners
  • Inch connections for power tools or torque wrenches
  • SKF TMFS fits nuts of series KM, KMK (metric) and KMF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,679.34/each

Specifications

Dimensions

  • Outside Diameter
    5.7000 in
  • Shaft Ext Length
    3.2000 in

Details

  • Drive Square
    1.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570174137
  • Material
    Steel
  • Product Type
    Bearing Assembly Sockets
  • Puller Type
    Socket Puller
  • UPC_NO
    7316570174137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)