Motion
AW22

NTN
AW22

Bearing Lock Washer - 110 mm ID, 154 mm OD, 133 mm Face Dia., Low Carbon Steel Material
MI ITEM #05641382
MFR #AW22
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW22

Bearing Lock Washer - 110 mm ID, 154 mm OD, 133 mm Face Dia., Low Carbon Steel Material
MI ITEM #05641382
MFR #AW22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.07/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Face Diameter  
    133 mm
  • Tang Width  
    0.4724 in; 12.000 mm

Details

  • Compatible Lock Nut Number
    AN22
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022582
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022582

Overview

Mfr description
AW22 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text