Motion
6060XL
Size XL or Size 10
Mi Item #05641410
MFR #6060XL
Price$11.39/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size XL or Size 10
Mi Item #05641410
MFR #6060XL

Mfr description
6060XL +NITRI-SHIELD STEALTH LIGHT WT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.39/bx

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Thickness
    3 mil

Details

  • Coating Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)