Motion
CDV3DN80-250-5WD

SMC CORP OF AMERICA
CDV3DN80-250-5WD

CDV3DN80-250-5WD
Mi Item #05641661
MFR #CDV3DN80-250-5WD
Price$462.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDV3DN80-250-5WD

CDV3DN80-250-5WD
Mi Item #05641661
MFR #CDV3DN80-250-5WD

Mfr description
CDV3DN80-250-5WD
  • Double acting, valve mounted
  • Applicable bores (mm): 40, 50 , 63, 80, 100
  • 8 mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.07/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cushion Type
    Cushioned Both Ends
  • Cylinder Style
    Valve Mounted
  • Cylinder Suffix
    5WD
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Options Included
    Din Connector, Magnet, Non-Lube
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CV3
  • Special Applications
    Valve Mounted
  • Type
    Valve Mounted Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)