Motion
D2403-S38-S38
USA Sealing Union - 38 mm Male Metric DIN x 38 mm Male DIN
Mi Item #05641747
MFR #D2403-S38-S38
Price$75.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union - 38 mm Male Metric DIN x 38 mm Male DIN
Mi Item #05641747
MFR #D2403-S38-S38

Mfr description
S38MBT-S38MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.71/each

Specifications

Dimensions

  • End 1 Size
    38 mm
  • End 2 Size
    38 mm
  • Hex Body
    55.0
  • Overall Length
    92.0
  • Thread Size 2
    HEAVY 38MM TUBE OD

Details

  • Adapter Type
    Straight Coupling Body
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    38 mm Male Metric DIN x 38 mm Male DIN
  • End 1 Style
    Male Metric DIN
  • End 2 Style
    Male DIN
  • End 2 Thread
    M52 x 2.0
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)