Motion
R433029892

AVENTICS
R433029892

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MP1 Mount
MI ITEM #05641952
MFR #R433029892
List Price$1,399.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029892

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MP1 Mount
MI ITEM #05641952
MFR #R433029892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,399.06/each for your price

Overview

Mfr description
R433029892 3 1/4 MP1-PH CYLINDER

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    3.250 in
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text