Motion
FYC 45 TF

SKF
FYC 45 TF

Piloted Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05642200
MFR #FYC 45 TF
List Price$322.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 45 TF

Piloted Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05642200
MFR #FYC 45 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.65/each for your price

Overview

Mfr description
FYC-45-TF PILOTED FLANGE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Length Through Bore
    49.2 mm
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Pilot Diameter
    105 mm
  • Bolt Size
    16 mm
  • Max Rpm
    4300 rpm
  • Series
    FYC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570516449
  • UPC_NO
    7316570516449
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought