Motion
ARP30-N02G-Z
Precision Regulator - 3/8 NPT, 0.73 to 58 psi
MI ITEM #05642318
MFR #ARP30-N02G-Z
List Price$77.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 3/8 NPT, 0.73 to 58 psi
MI ITEM #05642318
MFR #ARP30-N02G-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.55/each for your price

Overview

Mfr description
ARP30-N02G-Z PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
  • Repeatability: within ±1%F.S.
  • Backflow function available

Specifications

  • Maximum Set Pressure
    58 psi
  • Set Pressure Range
    0.73 to 58 psi
  • Knob Type
    Downward Facing Knob
  • Included Options
    Nameplate & Pressure Gauge in Imperial Units: psi
  • Maximum Operating Pressure
    100 psi
  • Thread Standard
    NPT
  • Body Size
    30
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure (With Limit Indicator)
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought