Motion
D4B4
DF-Series Pneumatic Plug - Steel Body Material, 1/2 in Push-On Hose Barb, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05642353
MFR #D4B4
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 1/2 in Push-On Hose Barb, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05642353
MFR #D4B4

Mfr description
D4B4 PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Length
    2.67 in
  • Weight
    0.120 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    14000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in Push-On Hose Barb
  • Hose Connection Type
    Push-On Hose Barb
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)