Motion
NCDJ2D16-050S-B

SMC CORP OF AMERICA
NCDJ2D16-050S-B

NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
Mi Item #05642367
MFR #NCDJ2D16-050S-B
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2D16-050S-B

NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
Mi Item #05642367
MFR #NCDJ2D16-050S-B

Mfr description
NCDJ2D16-050S-B
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Stroke  
    0.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)