Overview
Mfr description
LEJS40S6A-300 HIGH RIGIDITY RODLESS
- Body sizes: 40 (100W), 63 (200W), 100 (750W)
- Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
- Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
- Maximum stroke: 1500 mm
- Positioning repeatability: ±0.01mm (size and lead dependent)
- Motor encoders: incremental 17-bit; absolute 18- or 22-bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data