Motion
50026 SHEET 8-1/2X11 3MIC 261X PINK

3M
50026 SHEET 8-1/2X11 3MIC 261X PINK

3M™ Lapping Film 261X, 3.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #05642497
MFR #50026 SHEET 8-1/2X11 3MIC 261X PINK
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50026 SHEET 8-1/2X11 3MIC 261X PINK

3M™ Lapping Film 261X, 3.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #05642497
MFR #50026 SHEET 8-1/2X11 3MIC 261X PINK

Mfr description
50026 SHEET 8-1/2X11 3MIC 261X PINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.024 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Pink
  • Manufacturer Stock Number
    60070002328
  • Manufacturer Upc Number
    00051144500260
  • UPC_NO
    00051144500260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)