Motion
J1238ASD

PROTO TOOLS
J1238ASD

Combination Wrench - 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size, 15-7/8 in OAL
Mi Item #05642516
MFR #J1238ASD
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1238ASD

Combination Wrench - 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size, 15-7/8 in OAL
Mi Item #05642516
MFR #J1238ASD

Mfr description
J1238ASD 1-3/16 12 PT
  • Satin finish provides corrosion resistance and a slip resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access
  • Fits 4, 6 and 12 point fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.93/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-3/16 in
  • Head Thickness
    3/4 in | 23/64 in
  • Open End Wrench Size  
    1-3/16 in
  • Overall Length  
    15-7/8 in

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679087494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)