Motion
649029

GRACO INC
649029

Husky® 1050P Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in ANSI/DIN Flange (Raised Face), 50.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #05643042
MFR #649029
Price$2,840.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
649029

Husky® 1050P Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in ANSI/DIN Flange (Raised Face), 50.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #05643042
MFR #649029

Mfr description
649029 1" POLY SANTO PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,840.63/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    Santoprene®
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in ANSI/DIN Flange (Raised Face)
  • Diaphragm Material
    Santoprene®
  • Inlet Outlet Port Type
    ANSI/DIN Flange (Raised Face)
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    50.0 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)