Motion
FYTJ 35 TF

SKF
FYTJ 35 TF

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #05643549
MFR #FYTJ 35 TF
Price$245.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTJ 35 TF

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #05643549
MFR #FYTJ 35 TF

Mfr description
FYTJ 35 TF FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in, 130 mm
  • Bolt Size
    0.5512 in;14 mm
  • Bore Diameter  
    35 mm
  • Housing Width
    1.3386 in;34 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height  
    6.3386 in, 161 mm
  • Overall Length
    3.7795 in, 96 mm
  • Overall Width
    1.6890 in, 42.90 mm
  • Weight
    2.78 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Shape
    Oval
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Oval flanged ball bearing unit with set screw locking, cast iron housing, JIS$
  • Dynamic Load Capacity
    5733 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FYTJ
  • Static Load Capacity
    3440 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)