Motion
1321007159
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1725 rpm Base
Mi Item #05643718
MFR #1321007159
Price$2,755.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1725 rpm Base
Mi Item #05643718
MFR #1321007159

Mfr description
1321007159 4 POLE/1725 143TC TENV
  • Proven to provide 75% more cycles than other brands through extreme environment testing
  • Significantly reduces motor replacement and downtime costs
  • Metric frame 80-B5 and 100L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.28/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Weight
    58 lbs

Details

  • Base RPM
    1725 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)