Motion
1760-8M-22
HTD Synchronous Timing Belt - 8M, 8 mm Pitch, 1760 mm Overall Length, 22 mm Width, 220 Teeth, Rubber Material
MI ITEM #05644059
MFR #1760-8M-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Synchronous Timing Belt - 8M, 8 mm Pitch, 1760 mm Overall Length, 22 mm Width, 220 Teeth, Rubber Material
MI ITEM #05644059
MFR #1760-8M-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1760 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant

Overview

Mfr description
1760-8M-22 HTD BELT
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • Versatility: Fits HTD® and RPP® pulleys
  • True Running: Counter rotated cords ensure the belt does not have a pull bias under running stress

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought