Motion
TMCB060804
TMCB060804 SLEEVE BEARING
Mi Item #05644089
MFR #TMCB060804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TMCB060804 SLEEVE BEARING
Mi Item #05644089
MFR #TMCB060804

Mfr description
TMCB060804 SLEEVE BEARING
  • Bunting TMCB bearings are machined from cast C96900 ToughMet3 bronze for superior quality and performance.
  • The casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other processes.
  • Our standard ToughMet bearing line features over 200 sizes, carried in stock at Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.5000 in
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905242670
  • Operating Temperature Range
    Max 550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905242670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)