Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TMCB081005 SLEEVE BEARING
MI ITEM #05644090
MFR #TMCB081005

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TMCB081005 SLEEVE BEARING
  • Bunting TMCB bearings are machined from cast C96900 ToughMet3 bronze for superior quality and performance.
  • The casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other processes.
  • Our standard ToughMet bearing line features over 200 sizes, carried in stock at Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily re-machined, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, please contact us for the following special requirements: Machined to print bearings,Precision finished bearings,Grease or oil grooved bearings,Graphite-filled grooved bearings

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Cast Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    Max 550 °F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905242861
  • UPC_NO
    717905242861
  • Weight
    0.023 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought