Overview
Mfr description
TMCB122016 SLEEVE BEARING
- Bunting TMCB bearings are machined from cast C96900 ToughMet3 bronze for superior quality and performance.
- The casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other processes.
- Our standard ToughMet bearing line features over 200 sizes, carried in stock at Bunting Bearings.
- These standards provide off-the-shelf economy for most applications, and may be easily re-machined, oil grooved, or graphited to meet special requirements.
- In addition to standard sleeve (plain) bearings, please contact us for the following special requirements: Machined to print bearings,Precision finished bearings,Grease or oil grooved bearings,Graphite-filled grooved bearings
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialCast Bronze
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature RangeMax 550 °F
- Manufacturer Catalog
- Manufacturer Upc Number717905243530
- UPC_NO717905243530
- Weight0.52 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data