Motion
BG-VFS1030
GASKET KIT W/MOUNTING SCREWS
Mi Item #05644489
MFR #BG-VFS1030
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GASKET KIT W/MOUNTING SCREWS
Mi Item #05644489
MFR #BG-VFS1030

Mfr description
BG-VFS1030 FOR NVFS5101-5FZ VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Port Size - Exhaust
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)