Motion
RAK 45 mm
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #05644696
MFR #RAK 45 mm
Price$255.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #05644696
MFR #RAK 45 mm

Mfr description
RAK 45MM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bore Diameter
    1 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    087796300156
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796300156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)