Motion
SSF03
Werner Step Stand - Fiberglass, Type IAA Duty Rating, 3 ft Ladder Size, 375 lbs Weight Capacity
Mi Item #05644754
MFR #SSF03
Price$665.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werner Step Stand - Fiberglass, Type IAA Duty Rating, 3 ft Ladder Size, 375 lbs Weight Capacity
Mi Item #05644754
MFR #SSF03

Mfr description
SSF03 36IN FIBERGLASS LADDER 375 LBS
  • Heavy duty 9 in x 14 in top provides large standing surface
  • Broad, 6in steps feature deep treads for slip resistance
  • Very durable and stable locking spreader permanently stays open
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.88/each

Specifications

Dimensions

  • Base Spread
    27-1/2 in
  • Ladder Size
    3 ft

Details

  • Duty Rating
    Type IAA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Step Stand
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)