Motion
WT-01
Bearing Lock Washer - 0.4840 in ID, 0.9220 in Outside Dia., 0.6450 in Face Dia., Carbon Steel Material, WT Series
Mi Item #05644810
MFR #WT-01
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.4840 in ID, 0.9220 in Outside Dia., 0.6450 in Face Dia., Carbon Steel Material, WT Series
Mi Item #05644810
MFR #WT-01

Mfr description
WT01 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.4840 in
  • Face Diameter  
    0.6450 in
  • Outside Diameter Over Tangs
    0.9220 in
  • Tang Width  
    0.1040 in

Details

  • Compatible Lock Nut Number
    NT-01
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WT
  • UPC_NO
    751968740100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)