Motion
42/XL
Welding/Heat Protection Gloves - Size X-Large, Pigskin
Mi Item #05644874
MFR #42/XL
Price$28.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Pigskin
Mi Item #05644874
MFR #42/XL

Mfr description
42XL WELDING GLOVES
  • Premium heavyweight top grain pigskin
  • Great in wet and oily conditions
  • Unlined palm for dexterity, cotton/foam lined back for added heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.67/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Leather Material Type
    Pigskin
  • Lining Material
    Cotton/Foam
  • Material
    Pigskin
  • UPC_NO
    608134004248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)