Motion
C2060SSR100

MAXCO CHAIN
C2060SSR100

Roller Chain - C2060H / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #05645034
MFR #C2060SSR100
Price$83.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2060SSR100

Roller Chain - C2060H / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #05645034
MFR #C2060SSR100

Mfr description
C2060H RIV 304SS 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.58/ft

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    C2060SSR100
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, Low Temperature
  • Standards Met
    ASME, ANSI
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)