Motion
140 SK1
Roller Link - 140 / 1-3/4 in Chain & Pitch, Carbon Steel Material
MI ITEM #05645084
MFR #140 SK1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 140 / 1-3/4 in Chain & Pitch, Carbon Steel Material
MI ITEM #05645084
MFR #140 SK1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Hole Diameter
    0.448 in
  • Inside Width
    1 in
  • Roller Diameter
    1 in
  • Roller Width
    1 in
  • Weight
    1.19 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039194435

Overview

Mfr description
140 SK1 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought