Overview
Mfr description
VV5Q41-10C10S0 MFLD, PLUG-IN, VQ4000
- Base mounted plug-in manifold for VQ4*0* valve
- Serial interface (SI) unit connection
- Many PLC types
- Maximum 18 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data