Motion
2101012527
FPR60U ROD END
Mi Item #05645115
MFR #2101012527
Price$728.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPR60U ROD END
Mi Item #05645115
MFR #2101012527

Mfr description
FPR60U ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.23/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Thread Size
    M58 x 1.5
  • Weight
    6.20 kg

Details

  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    245 kN
  • Radial Static Load Capacity
    400 kN
  • Rod End Type
    Female
  • Series
    FP
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    80067528549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)