Motion
HK50X57X16
Needle Roller Bearing - 50 mm Bore, 57 mm OD, 16 mm Width
Mi Item #05645164
MFR #HK50X57X16
Price$156.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 57 mm OD, 16 mm Width
Mi Item #05645164
MFR #HK50X57X16

Mfr description
HK50X57X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    16 mm
  • Weight
    0.119 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK50X57X16 Needle Roller Bearing features a 50 mm bore diameter, 57 mm outside diameter, 16 mm overall width, and a weight of 0.119 lbs, making it suitable for compact heavy-load assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK50X57X16
  • Manufacturer Product Page
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)