Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionPower Lock Cylinder
- Bracket 1Axial Foot Mount
- Lock TypeRod Lock
- MagnetWith Magnet
- Mounting TypeAxial Foot Mount
- Operating Pressure Range1 to 12 psi, 145 psi
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNA2
- TypePower Lock Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)