Motion
SCH1310
Needle Roller Bearing - 0.8125 in Bore, 1.1250 in OD, 0.6250 in Width
Mi Item #05645242
MFR #SCH1310
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8125 in Bore, 1.1250 in OD, 0.6250 in Width
Mi Item #05645242
MFR #SCH1310

Mfr description
SCH1310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.6250 in
  • Weight
    0.055 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The SCH1310 Needle Roller Bearing features a 0.8125 in bore diameter, 1.1250 in outside diameter, 0.6250 in overall width, and a weight of 0.055 lbs, making it suitable for drivetrain and gearbox applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SCH1310
  • Manufacturer Product Page
  • Max Rpm
    11900 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)