Motion
SN22-80-340-450

ROLLON CORP
SN22-80-340-450

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 340 mm, 80 mm Long
Mi Item #05645254
MFR #SN22-80-340-450
Price$242.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-80-340-450

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 340 mm, 80 mm Long
Mi Item #05645254
MFR #SN22-80-340-450

Mfr description
SN22-80-340-450, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.08/each

Specifications

Dimensions

  • Length
    80 mm
  • Rail Size
    22 mm
  • Stroke
    340 mm
  • Weight
    0.869 lb

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1848 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    25 N-m, 35 N-m, 8.9 N-m
  • OAL
    450 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2640 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)