Motion
563358

GRACO INC
563358

Lubrication Pump - Air Operated Pump, Grease, Oil, 0.0300 in³ Flow Rate
MI ITEM #05645462
MFR #563358
Price$694.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563358

Lubrication Pump - Air Operated Pump, Grease, Oil, 0.0300 in³ Flow Rate
MI ITEM #05645462
MFR #563358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$694.26/each

Specifications

Dimensions

  • Outlet Thread Connection
    NPSF

Details

  • Application
    In-Plant Machinery
  • Flow Rate
    0.0300 in³
  • Includes
    Pump, Rupture Disc
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    2000 psi
  • Pump Material
    Aluminum, Plastic
  • Pump Type
    Air Operated Pump

Overview

Mfr description
563358 PUMP ASSY ONLY (KF08A SERIES)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought