Motion
H194106RD-500R

BOSTON IND (DANFOSS)
H194106RD-500R

Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 500 psi Working Pressure, Chemical Type, Nylon Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
Mi Item #05645810
MFR #H194106RD-500R
Price$5.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H194106RD-500R

Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 500 psi Working Pressure, Chemical Type, Nylon Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
Mi Item #05645810
MFR #H194106RD-500R

Mfr description
H194106RD-500R NYALL-3/8-RED
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Weight
    75.00 lbs/ft
  • Length
    500.00 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.69 in
  • Wall Thickness
    0.154 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Red
  • Compatible Fittings
    Barbed inserts
  • Construction
    1 Ply Braid
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Chemical
  • Inner Tube Material
    Nylon
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H194106RD-500R
  • Manufacturer Upc Number
    639789267566
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    -30 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Textile
  • Series
    H1941 Series
  • Standards Met
    RMA Class B
  • Tube Material
    Nylon
  • Typical Applications
    Chemical transfer, paint spray.
  • UPC_NO
    639789267566
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)