Motion
J24T
Economy Toe Jack - 2 ton, 4-3/4 in Stroke, 5/8 in Retracted Toe Height, 14 in Extended Top Height
MI ITEM #05645823
MFR #J24T
Price$1,841.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Toe Jack - 2 ton, 4-3/4 in Stroke, 5/8 in Retracted Toe Height, 14 in Extended Top Height
MI ITEM #05645823
MFR #J24T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,841.00/each

Specifications

Dimensions

  • Base Dimensions
    7-1/8 x 7-1/8 in
  • Extended Height
    14 in
  • Extended Toe Height
    5-1/2 in
  • Retracted Height
    9-1/4 in
  • Retracted Toe Height
    5/8 in
  • Stroke
    4-3/4 in
  • Weight
    18.3 lbs

Details

  • Handle Effort At Rated Capacity
    42 lb
  • Includes
    Carry Handle
  • Load Capacity
    2 ton
  • Product Type
    Toe Jacks
  • Strokes To Ext Piston At Max Load
    14 in

Overview

Mfr description
J24T JACK
  • These bottle jack-style toe jacks are loaded with many of the same features as our standard bottle jacks, but the toe-lift feature and swiveling pump handle socket make them ideal for machinery lifting and positioning
  • An internal pressure relief provides added safety by limiting the jack's lifting capability to the capacity of the toe
  • The swiveling jack assembly allows you to access and pump the unit from numerous positions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought