Motion
SRT5087  BALL SCREW

NOOK INDUSTRIES
SRT5087 BALL SCREW

SRT Ball Screw - 3.0000 in Nominal Screw Diameter, Right Hand, 12 ft Length
Mi Item #05645930
MFR #SRT5087 BALL SCREW
Price$6,409.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT5087 BALL SCREW

SRT Ball Screw - 3.0000 in Nominal Screw Diameter, Right Hand, 12 ft Length
Mi Item #05645930
MFR #SRT5087 BALL SCREW

Mfr description
SRT5087 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,409.56/each

Specifications

Dimensions

  • Ball Circle Diameter
    3.0000 in
  • Lead
    0.6600 in
  • Length
    12 ft
  • Nominal Screw Diameter
    3.0000 in
  • Root Diameter Minimum
    2.4800 in
  • Screw Weight
    19.6 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)