Motion
1LC600
Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static
Mi Item #05646065
MFR #1LC600
Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static
Mi Item #05646065
MFR #1LC600

Mfr description
1LC600MI MOTION BRANDED DISP LENS
  • Small disposable station
  • Includes: 8 oz spray pump bottle of Motion Industries Anti-Fog lens cleaning solution and two boxes of heavy-duty, wet strength tissues
  • Maintenance-free, biodegradable and recyclable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.25/each

Specifications

Details

  • Number Of Pumps
    1
  • Pump Capacity
    8 oz
  • Solution Properties
    Anti-Fog, Anti-Static
  • Station Style
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)