Motion
SR11R
Safety Glasse - Duramass Hard Coat, Fire Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #05646483
MFR #SR11R
Price$12.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Fire Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #05646483
MFR #SR11R

Mfr description
CREWS SR11R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.47/pr

Specifications

Details

  • Additional Details
    Temple Type: Bayonet;Nosebridge Material: TPR;Polycarbonate;ISO 12312-1 Blue Light: 14%;89%;96%;66%;83%;VLT%: 90, 13, 36;Inner Packaging: Dozen Gravity Box;CE EN166: Yes
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CE EN166, ISEA Z87.1-2025
  • Comfort Features
    Soft Non-Slip Nose Piece, Soft Non-Slip Temples, Soft TPR material on the temples, Soft TPR nose grips
  • Description
    Swagger SR1 Series Fire Mirror Lenses Safety Glasses with Black Full Frame and Gray Temples
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Fire
  • Lens Color Family
    Fire Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Fire Mirror
  • Manufacturer Stock Number
    SR11R
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Swagger
  • Series
    Swagger (SR1)
  • Specialty Features
    Eco-Friendly MFG, TAA Compliant, UV Protection
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Gray
  • Temple Style
    Bayonet
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)