1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
4800M
Air Motor - 3.70 hp, Free Speed 1050 rpm, 95.0 cfm
MI ITEM #
05646645
MFR #
4800M
Price
$10,030.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Motors
Rotary Vane Air Motors
INGERSOLL-RAND 4800M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
4800M
Air Motor - 3.70 hp, Free Speed 1050 rpm, 95.0 cfm
MI ITEM #
05646645
MFR #
4800M
Mfr description
4800M MOTOR
The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10,030
.56
/each
Add to Cart
Specifications
Dimensions
Overall Length
9 in
Overall Width
4.38 in
Stall Torque
69.0 in
Starting Torque
51 in
Details
Air Consumption
95.0 cfm
Free Speed
1050 rpm
Maximum Power
3.70 hp
Motor Type
Air Motor
Speed @ Max Torque
525 rpm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items