1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
13-213-B15
1-1/4" Inlet, 1-1/2" Outlet, ASME Low Pressure Steam Heating Valve 15 Max psi, Bronze
MI ITEM #
05646711
MFR #
13-213-B15
Price
$199.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 13-213-B15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
13-213-B15
1-1/4" Inlet, 1-1/2" Outlet, ASME Low Pressure Steam Heating Valve 15 Max psi, Bronze
MI ITEM #
05646711
MFR #
13-213-B15
Mfr description
13-213-B15 1 1/4 X 1-1/2 VALVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$199
.20
/each
Add to Cart
Specifications
Dimensions
Inlet size
1-1/4 in
Outlet Size
1-1/2 in
Details
Capacity
1200 lb/hr
Material
Bronze
Maximum Operating Pressure
15 psi
Product Types
A.S.M.E. Low Pressure Steam Heating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items