Motion
3230
Manual Trolley - 3 ton Capacity, 10 in Minimum Curve Radius
Mi Item #05646749
MFR #3230
Price$1,544.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 3 ton Capacity, 10 in Minimum Curve Radius
Mi Item #05646749
MFR #3230

Mfr description
3230 3T TROLLEY, 4 TO 6.25" FLANGE ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,544.99/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    4.0000 to 6.2500 in | 101.59 to 158.75 mm
  • Compatible Beam Height
    8.0000 to 18.0000 in | 203.20 to 457.20 mm
  • Flange Width
    4.0000 to 6.2500 in | 101.59 to 158.75 mm
  • I Beam Height Range
    203.20 to 457.20 mm, 8.0000 to 18.0000 in
  • Max Beam Flange Width
    6-1/4 in
  • Min Beam Flange Width
    4 in
  • Minimum Curve Radius
    10 in
  • Minimum Radius
    10.0000 in | 254 mm
  • Weight
    33.00 lbs
  • Wheel Tread Diameter
    3-1/2 in

Details

  • Additional Details
    88.90 mm | Beam Depth Range: 8.0000 in to 18.0000 in | 203.20 mm to 457.20 mm
  • Category Description
    Close Radius Trolley
  • Compatible Beam Flange Type
    Tapered
  • Country of Origin
    US
  • Description
    CM Series 632 close radius trolley.
  • For Use With
    Hook Suspended Hoist
  • Manufacturer Product Page
  • Material
    Rolled Steel
  • Product Types
    Beam Trolley
  • Series
    632
  • Type
    Trolley
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)