Motion
368R5
Apron - PVC on Polyester Material, Green Color, 35.0000 in Wide, 48.0000 in Long
Mi Item #05646753
MFR #368R5
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - PVC on Polyester Material, Green Color, 35.0000 in Wide, 48.0000 in Long
Mi Item #05646753
MFR #368R5

Mfr description
368R5 35X48X45MIL DOMINATOR APRON
  • 0.45 mm in thickness, sewn edges
  • Abrasion, puncture, and rip resistant
  • Brass grommets, neck strap with easy release snap, waist ties included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Length
    48.0000 in
  • Material Thickness
    0.45 mm
  • Width
    35.0000 in

Details

  • Color
    Green
  • Features
    0.45 mm in thickness, sewn edges, Abrasion, puncture, and rip resistant, Brass grommets, neck strap with easy release snap, waist ties included, Formerly known as River City Garments, Heavy PVC/Polyester material, green, Limited flammability
  • Material
    PVC on Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)