Motion
421N30ARL4000

THOMSON (ALTRA)
421N30ARL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 30 mm Rail, Standard
MI ITEM #05646805
MFR #421N30ARL4000
Price$1,994.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N30ARL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 30 mm Rail, Standard
MI ITEM #05646805
MFR #421N30ARL4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,994.15/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    22.80 mm
  • Overall Length
    4000 mm
  • Overall Width
    28 mm
  • Weight
    39.24 lbs

Details

  • Accuracy Class
    Normal Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    Normal
  • Series
    400

Overview

Mfr description
421N30A4000 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought