Motion
56863

VIKAN
56863

Vikan 3 Gallon Bucket - Blue
MI ITEM #05646912
MFR #56863
Your Price$33.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56863

Vikan 3 Gallon Bucket - Blue
MI ITEM #05646912
MFR #56863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.87/each(List $50.80)

Overview

Mfr description
5686-3 BLUE
  • For alternative see: 56873
  • This pail is ideal for transporting cleaning chemicals as well as hot or cold ingredients
  • It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units
  • The flat side prevents spillage and stores easily using the coordinating wall bracket.

Specifications

  • Pail Bucket Shape
    Round
  • Color
    Blue
  • Pail/Bucket Height
    12.5 in
  • Material
    Polypropylene
  • For Use With
    Vikan 3 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Pail/Bucket Capacity
    3 gal (US)
  • Pail/Bucket Length
    12.81 in
  • Pail/Bucket Width
    12.88 in
  • Pail/Bucket Diameter
    12.88 in
  • Standards Met
    FDA Compliant
  • Includes
    1 Bucket
  • FDA Approved
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought